References
SKF:Z 004
Rubix:420A6109
Manufacturer :30387
EAN:7316570577549

Product details : SKF Z 004 SEALING WASHER
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5x42x20 mm |
|---|---|
| Logistic Weight | 23 g |
| Type | sealing washer |
| Inner diameter | 20 mm |
| Outer diameter | 42 mm |
| Width | 5 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2.77 excl. VAT
/ Each
£ 3.32 incl. VAT
- Usually arrives within 14 working days
