References
SNR:SC.228.FS
Rubix:204A0456
EAN:3413520644819

Documents
Product details : SNR SC228FS PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings with cylindrical bore, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Technical specifications
Attributes
| Type | seal |
|---|---|
| Inner diameter | 140 mm |
| Width | 4.83 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc200fs |
| Material | felt |
Show UNSPSC/ECL@SS
£ 22.96 excl. VAT
/ Each
£ 27.55 incl. VAT
- Delivery usually within ( 3 ) days
