References
SKF:TSN 212 S
Rubix:420A6086
Manufacturer :121692
EAN:7316571459493

Product details : SKF TSN 212 S LABYRINTH SEAL
Labyrinth sealing ring for SNL plummer block housing (1-piece).
Strengths
- Good protection from contamination
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
- Keep the lubricant in the housing
- Part of the three barrier solution
- Cost-effective
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x93x93 mm |
|---|---|
| Logistic Weight | 300 g |
| Type | seal |
| Inner diameter | 70 mm |
| Outer diameter | 93 mm |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 138.84 excl. VAT
/ Each
£ 166.61 incl. VAT
- Usually arrives within 14 working days
