Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA KASK07 PROTECTIVE CAPFOR RADIAL INSERT BALL BEARING HOUSING UNITS
INA KASK07 PROTECTIVE CAPFOR RADIAL INSERT BALL BEARING HOUSING UNITS
End cap
References
ina:
KASK07
rubix:
238A2281
manufacturer :
0077748340000
ean:
4012802811506
Technical specifications
Type
Bearing End Cap
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA KASK07 PROTECTIVE CAPFOR RADIAL INSERT BALL BEARING HOUSING UNITS
Bearing end cap for housing unit, closed version.
Technical specifications
Attributes
Logistics dimensions (L x W x H)
39
x
58
x
58
mm
Logistic Weight
14
g
Type
Bearing End Cap
Inner diameter
58
mm
Outer diameter
73
mm
Width
39
mm
Series
KASK
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.70
excl. VAT
/
Each
£
3.24
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
INA G17X23X3-C RADIAL ROTARY SHAFT SEAL
SKF TSN217S LABRYNTH SEAL
FAG ETS522-622 SEALING RING
FAG ETS610 LABYRINTH SEALING RING
SKF TXL 616 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
SKF PLUMMER BLOCK SEAL TSN615S:SKF
SKF HOUSING END COVER ASNH 216
INA G25X32X4-C RADIAL ROTARY SHAFT SEAL
SKF BEARING HOUSING SEAL TSN516A
SKF HOUSING SEAL FSB 260
SKF HOUSING FELT SEAL X2 TSN 528 C
SKF V RING HSNG SEAL X2 TSN 505 A
FAG EDH224-324 SEALING RING
FAG NDK48 BEARING HOUSINGCOVER 823290440000
SKF HOUSED BEARING SEAL TSN 612 A