SKF ECY 211 BEARING COVER


Sealing Cap ECY

References
skf:ECY 211
rubix:265A0613
manufacturer :62949
ean:7316570805697
SKF COVER CLOSED ECY 211
brand logo
Technical specifications

Product details : SKF ECY 211 BEARING COVER


End covers protect the exposed shaft end and help to avoid accidents. They have good resistance to most chemicals and can withstand operating temperatures up to 100 °C (210 °F). They are easy to install and are cost effective. Most ball bearing units can accommodate specifically designed end covers.

Strengths

- Easy to install
- Good chemical resistance
- Cost effective

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x108x108 mm
Logistic Weight58,3 g
TypeEnd Cover
Inner diameter95.7 mm
Outer diameter106.5 mm
Width40 mm
SeriesECY
MaterialPolypropylene
Show UNSPSC/ECL@SS
£ 4.34 excl. VAT
/ Each
£ 5.21 incl. VAT
  • Usually arrives within 14 working days