Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF SEALING WASHER Z 206 F
SKF SEALING WASHER Z 206 F
Sealing Plate Z
References
skf:
Z 206 F
rubix:
101A8577
manufacturer :
30418
ean:
7316570797046
Technical specifications
Type
Sealing plate
See all Specifications
Product details
Technical specifications
Product details : SKF SEALING WASHER Z 206 F
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
Logistics dimensions (L x W x H)
6
x
62
x
30
mm
Logistic Weight
60
g
Type
Sealing plate
Inner diameter
30
mm
Outer diameter
62
mm
Width
6
mm
Material
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.86
excl. VAT
/
Each
£
11.83
incl. VAT
Usually arrives within 14 working days
Select variants (39)
Add to cart
Create PDF from product
Check our products from related categories
FAG EDH217 SEALING RING
SNR SC232DS PLUMMER BLOCK ACCESSORIES
SKF TK 524 TACONITE SEAL
INA SD25X32X4-A DOUBLE LIP SEALING RING SD
SNR SC208DS PLUMMER BLOCK ACCESSORIES
INA RWDR06-R-NBR-HLA RADIAL ROTARY SHAFT SEAL
SNR SC517EC PLUMMER BLOCK ACCESSORIES
SKF BEARING HOUSING SEAL ASNH507-606
SKF V RING HSNG SEAL X2 TSN 228 A
FAG EFS528 SEALING RING
COOPER ATL120M TRIPLE LABYRINTH SEAL
INA NEEDLE BEARING SEAL G45X55X4
FAG EDK517 HOUSING COVER
FAG HOUSING LIP-SEAL DH213
SKF HOUSED BEARING SEAL TS 60