Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF ECY214 SHAFT END COVER
SKF ECY214 SHAFT END COVER
Sealing Cap ECY
References
skf:
ECY 214
rubix:
213A7190
manufacturer :
62951
ean:
7316570737004
Technical specifications
Type
end cover
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SKF ECY214 SHAFT END COVER
Strengths
- Easy to install
- Good chemical resistance
- Cost effective
Technical specifications
Attributes
Logistic Weight
72
g
Type
end cover
Outer diameter
135
mm
Width
45
mm
Series
ecy
Material
polypropylene
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.40
excl. VAT
/
Each
£
7.68
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
INA SD16X24X3-A ROTARY SHAFT SEAL
SNR SC218-315EC PLUMMER BLOCK ACCESSORIES
FAG EDK218 HOUSING COVER
INA SD14X22X3-A DOUBLE LIP SEALING RING SD
FAG EFS220 SEALING RING
SKF END COVER+OSECT TUBE ETS 48
SNR SC522LA PLUMMER BLOCK ACCESSORIES
SKF V RING HSNG SEAL X2 TSN 524 A
NSK HOUSED BEARING SEAL V522-KIT+FS
SNR TA-48 PLUMMER BLOCK ACCESSORIES
COOPER ATL600 TRIPLE LABYRINTH SEAL
SKF PLUMMER BLOCK SEAL TSO 532
SNR RDC206 PLUMMER BLOCK ACCESSORIES
FAG TSV516 LABRYNTH SEAL+O RING 383852440000
SNR RDC320 PLUMMER BLOCK ACCESSORIES