References
INA:SD16X24X3-A
Rubix:204A0388
Manufacturer :0012060440000
EAN:4012802472417

Documents
Product details : INA SD16X24X3-A ROTARY SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistic Weight | 0,7 g |
|---|---|
| Type | sealing ring |
| Outer diameter | 24 mm |
| Width | 3 mm |
| Series | sd |
| Material | steel |
Show UNSPSC/ECL@SS
£ 2.99 excl. VAT
/ Each
£ 3.59 incl. VAT
- In stock: Next day delivery
