References
FAG:ETS517
Rubix:274A7455
Manufacturer :0884148410000
EAN:4064327030856

Product details : FAG ETS517 LABYRINTH SEALING RING
Labyrinth seal; ETS; SES-housing
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Outer diameter | 75 mm |
| Width | 20.5 mm |
| Series | ets |
Show UNSPSC/ECL@SS
£ 43.16 excl. VAT
/ Each
£ 51.79 incl. VAT
- Delivery usually within ( 7 ) days
