References
SKF:TXL 610
Rubix:386A8620
Manufacturer :TXL 610
EAN:7316580247449

Product details : SKF TXL 610 LIP SEAL WITH INTERNAL GAP-TYPE SEAL
The lip seal with internal slot is designed to provide high-performance sealing in the most demanding environments. Supplied in packs of two pre-cut seals, it allows controlled grease purge during re-lubrication while maintaining an effective barrier against contaminants. Manufactured from a patented high-performance material, this seal ensures robustness and durability.
This version is the new generation of SKF TSN seals and replaces them.
Strengths
- Enhanced sealing against dust, liquids and other contaminants
- Facilitates partial grease purge during re-lubrication
- Low friction for improved energy efficiency
- Proven long service life in tests under extreme conditions
- Available on request in other materials via the SKF SEAL JET system
Applications
This type of seal is particularly suitable for applications exposed to highly contaminated conditions, notably in:
- Heavy industrial environments
- Agricultural or construction equipment
- Mechanical systems requiring a triple protective barrier around bearings
Technical specifications
Attributes
| Type | bearing seal txl 610 bag of 2 pre-cut seals |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 80.5 mm |
| Width | 12 mm |
| Series | txl |
| Material | ecopur |
Show UNSPSC/ECL@SS
£ 12.95 excl. VAT
/ Each
£ 15.54 incl. VAT
- Usually arrives within 14 working days
