References
SKF:TSN 505 C
Rubix:133A2547
Manufacturer :92335
EAN:7316570136326

Product details : SKF HOUSING FELT SEAL X2 TSN 505 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 8x37x37 mm |
|---|---|
| Logistic Weight | 26 g |
| Type | seal |
| Inner diameter | 20 mm |
| Outer diameter | 37 mm |
| Width | 8 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 20.09 excl. VAT
/ Each
£ 24.11 incl. VAT
- Usually arrives within 14 working days
