References
SKF:Z 206
Rubix:134A1110
Manufacturer :30417
EAN:7316577658807

Product details : SKF SEALING WASHER Z 206
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x62x30 mm |
|---|---|
| Logistic Weight | 60 g |
| Type | sealing washer |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 6 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 202.00 excl. VAT
/ 50 pieces
£ 242.40 incl. VAT
- Delivery usually within ( 3 ) days
