References
SKF:Z 210
Rubix:266A6338
Manufacturer :30426
EAN:7316577300782

Product details : SKF Z 210 BEARING HOUSING ACCESSORIES
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x90x90 mm |
|---|---|
| Logistic Weight | 108,8 g |
| Type | sealing washer |
| Inner diameter | 50 mm |
| Outer diameter | 90 mm |
| Width | 6 mm |
| Series | z |
| Material | steel |
Show UNSPSC/ECL@SS
£ 278.75 excl. VAT
/ 25 pieces
£ 334.50 incl. VAT
- Usually arrives within 14 working days
