Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
SKF V RING HSNG SEAL X2 TSN 605 A
SKF V RING HSNG SEAL X2 TSN 605 A
V Ring Seal
References
skf:
TSN 605 A
rubix:
103A2014
manufacturer :
95691
ean:
7316570262049
Technical specifications
Type
bearing seal
See all Specifications
Product details
Technical specifications
Product details : SKF V RING HSNG SEAL X2 TSN 605 A
Strengths
- Easy to install
- Many variants
- Cost-effective
Technical specifications
Attributes
Logistics dimensions (L x W x H)
4,8
x
46,5
x
46,5
mm
Logistic Weight
30
g
Type
bearing seal
Inner diameter
20
mm
Outer diameter
42
mm
Width
8
mm
Series
tsn
Material
aluminium
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.15
excl. VAT
/
Each
£
24.18
incl. VAT
Usually arrives within 14 working days
Select variants (63)
Add to cart
Create PDF from product
Check our products from related categories
FAG EFS511 SEALING RING
SKF SEALING WASHER Z 007
SNR SC222SV PLUMMER BLOCK ACCESSORIES
SNR SC520SV PLUMMER BLOCK ACCESSORIES
SKF END CAP ECW208:SKF
SNR SC510-608EC PLUMMER BLOCK ACCESSORIES
SNR SC528DS PLUMMER BLOCK ACCESSORIES
SKF DOUBLE LIP HOUSING SEAL X2 TSN530L
SKF PLUMMER BLOCK SEAL TSN 207 A
SKF PLUMMER BLOCK SEAL TSO 230
INA G28X37X4-C SEAL RINGSINGLE LIP MADE OF NBR RUBBER
FAG EDH515X207 SEALING RING
SNR SC214SV PLUMMER BLOCK ACCESSORIES
SKF HOUSED BEARING SEAL TS 56
FAG ETS215-315 SEALING RING