References
SKF:Z 009 F
Rubix:420A6111
Manufacturer :30398
EAN:7316571009230

Product details : SKF Z 009 F SEALING WASHER
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x75x45 mm |
|---|---|
| Logistic Weight | 75 g |
| Type | sealing washer |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 6 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 20.91 excl. VAT
/ Each
£ 25.09 incl. VAT
- Usually arrives within 14 working days
