References
SKF:46200
Rubix:388A6298
Manufacturer :510452
EAN:0085311036313


Technical specifications
| Inner diameter | 117.48 mm |
|---|---|
| Outer diameter | 146.08 mm |
| Width | 12.7 mm |
Product details : SKF 46200 RADIAL SHAFT SEAL
Shaft seal SKF
Technical specifications
Attributes
| Logistic Weight | 172,8 g |
|---|---|
| Inner diameter | 117.48 mm |
| Outer diameter | 146.08 mm |
| Width | 12.7 mm |
| Material | nbr |
| Execution | external double metal frame gasket with spring |
Show UNSPSC/ECL@SS
£ 21.65 excl. VAT
/ Each
£ 25.98 incl. VAT
- Delivery usually within ( 3 ) days