References
SKF:G 20X26X4
Rubix:266A6229
Manufacturer :6556
EAN:7316570685770

Product details : SKF G 20X26X4 RADIAL SHAFT SEAL
Radial shaft sealing ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x26x26 mm |
|---|---|
| Logistic Weight | 1,8 g |
| Inner diameter | 20 mm |
| Outer diameter | 26 mm |
| Width | 4 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 101.75 excl. VAT
/ 25 pieces
£ 122.10 incl. VAT
- Delivery usually within ( 3 ) days
