Shaft sealing joints and gamma rings SKF
Inner diameter | 125.43 mm |
---|---|
Outer diameter | 158.75 mm |
Width | 12.7 mm |
Logistic Weight | 204,1 g |
---|---|
Inner diameter | 125.43 mm |
Outer diameter | 158.75 mm |
Width | 12.7 mm |
Material | NBR |
Execution | External double metal frame gasket with spring |
Usually arrives within 14 working days