References
TTO:NBR40X62X7A
Rubix:210A4610



Product details : TTO NBR40X62X7A:TTO SEAL TO DIN3760 R21
Single-lip rotary shaft seal made from Nitrile.
Strengths
The seals conform to DIN 3760.
Applications
Used in millions of applications and a variety of equipment in general industry and the automotive sector.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | nbr |
Show UNSPSC/ECL@SS
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
- In stock: Next day delivery
