References
Freudenberg Sealing Technologies:40413422
Rubix:252A5276
Manufacturer :40413422

Documents
Product details : SIMRIT 40413422 FREUDENBERG SEAL
40413422 BAUM SEAL
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 7 mm |
| Material | fepm |
| Execution | gasket with embedded metal armature with spring |
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
- Usually arrives within 14 working days
