Shaft SEALING RING HMSA10
Inner diameter | 100 mm |
---|---|
Outer diameter | 130 mm |
Width | 12 mm |
Logistic Weight | 107,1 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 130 mm |
Width | 12 mm |
Material | fkm |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days