Shaft seal (W A S FKM 80 BROWN TLVU FNGS)
Inner diameter | 95 mm |
---|---|
Outer diameter | 115 mm |
Width | 13 mm |
Logistic Weight | 87 g |
---|---|
Inner diameter | 95 mm |
Outer diameter | 115 mm |
Width | 13 mm |
Material | fkm |
Execution | recessed metal-armature seal with spring and dust lip |
Usually arrives within 14 working days