References
SKF:22X32X7 HMSA10 V
Rubix:219A4120
Manufacturer :516816
EAN:7316572271179

Product details : SKF 22X32X7HMSA10V OILSEAL
Oil seal SKF
Technical specifications
Attributes
| Logistic Weight | 6,6 g |
|---|---|
| Inner diameter | 22 mm |
| Outer diameter | 32 mm |
| Width | 7 mm |
| Material | fkm/fpm |
| Execution | recessed metal-armature seal with spring and dust lip |
Show UNSPSC/ECL@SS
£ 3.59 excl. VAT
/ Each
£ 4.31 incl. VAT
- Delivery usually within ( 3 ) days
