References
SKF:FSB 190
Rubix:103A2419
Manufacturer :6293
EAN:7316570136265

Product details : SKF HOUSING FELT SEAL FSB 190
Sealing strips for high temperatures.
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Type | felt strip |
| Outer diameter | 5 mm |
| Width | 190 mm |
| Material | felt |
Show UNSPSC/ECL@SS
£ 14.22 excl. VAT
/ Each
£ 17.06 incl. VAT
- Usually arrives within 14 working days
