References
Superseded Ref:G43X53X4-B
INA:G43X53X4-C
Rubix:212A0934
Manufacturer :0810787220000
EAN:4054364781002

Product details : INA G43X53X4-C RADIAL ROTARY SHAFT SEAL
Radial shaft seal
Technical specifications
Attributes
| Logistic Weight | 6,8 g |
|---|---|
| Type | sealing ring |
| Inner diameter | 43 mm |
| Outer diameter | 53 mm |
| Width | 4 mm |
| Series | g |
| Material | nbr elastomer |
Show UNSPSC/ECL@SS
£ 154.41 excl. VAT
/ 25 pieces
£ 185.29 incl. VAT
- Delivery usually within ( 7 ) days
