Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
FAG EFS518 SEALING RING FELT SEALS; EFS; SES-HOUSING
FAG EFS518 SEALING RING FELT SEALS; EFS; SES-HOUSING
Sealing ring
References
fag:
EFS518
rubix:
246A1112
manufacturer :
0963434270000
ean:
4064327020123
Technical specifications
Type
Sealing ring
See all Specifications
Product details
Technical specifications
Product details : FAG EFS518 SEALING RING FELT SEALS; EFS; SES-HOUSING
Felt seals; EFS; SES-housing
Technical specifications
Attributes
Type
Sealing ring
Outer diameter
111
mm
Series
EFS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
35.31
excl. VAT
/
Each
£
42.37
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SKF DBL LIP HSNG SEALX2 TSN 224 L
FAG EDK522-619 HOUSING COVER
SKF BEARING HOUSING SEAL TSN507C
INA DRS45130 OIL SEAL CARRIER 15063150000
SNR SC515DS PLUMMER BLOCK ACCESSORIES
SNR SC620DS PLUMMER BLOCK ACCESSORIES
INA SD50X58X4-A DOUBLE LIP SEALING RING SD
SKF END CAP ECW208:SKF
FAG FELT SEAL STR S153401-1-5X4-F2
SKF BEARING HOUSING SEAL TSN511L
SKF PLUMMER BLOCK SEAL TSN 207 A
NSK C517-KIT+J SEAL KIT
SNR SC512DS PLUMMER BLOCK ACCESSORIES
SKF ECO230-530 PLUMMER BLOCK
SKF END COVER+OSECT TUBE ETS 44