HILLBRUSH SCOOP2W 146MM SEAMLESS HAND SCOOP WHITE
Seamless Hand Scoop
See technical informationSee documentsReferences
Hillbrush:SCOOP2W
Rubix:342595
EAN:00804548036367

Documents
Product details : HILLBRUSH SCOOP2W 146MM SEAMLESS HAND SCOOP WHITE
Seamless polypropylene scoop. The SCOOP2 molding tool has recently been updated. The new version has a hanging hole.
Technical specifications
Attributes
| Shape of head | scoop |
|---|---|
| Weight | 0.12 kg |
| Handle | seamless |
| Length | 245 mm |
Show UNSPSC/ECL@SS
£ 3.21 excl. VAT
/ Each
£ 3.85 incl. VAT
- In stock: Next day delivery
