SPARTEX ROUND, GOOSE NECK SHOVEL, WITHOUT HANDLE WIDTH CM 29 854241
Wood handle
See technical informationSee documentsReferences
Spartex:854241
Rubix:209A8260
EAN:3660338100734

Documents
Product details : SPARTEX ROUND, GOOSE NECK SHOVEL, WITHOUT HANDLE WIDTH CM 29 854241
Beech handles.
.
The right handle adapts to shovels (except for the Alsace shovel), snow shovel and scraper.
The right handle adapts to shovels (except for the Alsace shovel), snow shovel and scraper.
Technical specifications
Attributes
| Shape of head | swan neck round |
|---|---|
| Width | 29 cm |
| Height | 42 cm |
| Weight | 1.15 kg |
| Handle | without |
Show UNSPSC/ECL@SS
£ 18.35 excl. VAT
/ Each
£ 22.02 incl. VAT
- Usually arrives within 14 working days
