Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
SPARTEX SQUARE SHOVEL, WITHOUT HANDLE WIDTH CM 23 845542
SPARTEX SQUARE SHOVEL, WITHOUT HANDLE WIDTH CM 23 845542
Square shovel with swan-neck without handle
References
spartex:
845542
rubix:
209A8268
ean:
3660338080074
Technical specifications
Shape of head
Square swan neck
Width
23
cm
Height
41
cm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX SQUARE SHOVEL, WITHOUT HANDLE WIDTH CM 23 845542
50HRC Hardness .
Integral hardening with full surface heat treatment. .
Thickness 1.65 mm .
Delivered without handle. .
Made in France.
Technical specifications
Attributes
Shape of head
Square swan neck
Width
23
cm
Height
41
cm
Weight
1.2
kg
Handle
Without
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.28
excl. VAT
/
Each
£
21.94
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
RICHARD CARTER TREADED SPADE SOLID SOCKET X POLYFIBRE YD
RICHARD CARTER 10LB RUBBER MAUL HEAD ONLY
RICHARD CARTER NO 2 TAPER MOUTH SOLID SOCKET X BS 8020 POLYFIBRE YD
SPEAR & JACKSON DOUBLE SHOVEL HOLER TUBULAR HANDLES
SPARTEX ROUND SHOVEL, WITH HANDLE WIDTH CM 27 845550
SPEAR & JACKSON NEVERBEND INSU TREADED CABLE LAYING SHOVEL
WOLF GARTEN LUSM MULTI-CHANGE HAND TROWEL
RICHARD CARTER NO 2 TAPER MOUTH SOLID SOCKET X POLYFIBRE YD
HILLBRUSH SCOOP4W 260MM SEAMLESS HAND SCOOP WHITE
SPEAR & JACKSON NEVERBEND INSU TREADED TRENCH SHOVEL
560013 VIKAN ERGONOMIC SHOVEL
SPARTEX SPEC02ET BUDGET N02 OPEN SOCKET SQUARE MOUTH X ECONOMY T HANDL
R CARTER NO6 ALUMINIUM OPEN SOCKET SQUARE MOUTH X 28 POLY TD HANDLE
SPARTEX ROUND, GOOSE NECK SHOVEL, WITHOUT HANDLE WIDTH CM 27 845548
SPARTEX SNOW-SHOVEL WITH HANDLE WIDTH CM 36,5 845556