Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Gardening tools
Shovel for gardening tool
RICHARD CARTER HEAVY FORK SOLID SOCKET X POLYFIBRE YD
RICHARD CARTER HEAVY FORK SOLID SOCKET X POLYFIBRE YD
Solid Socket Contractors Fork
References
carters (richard carter):
HFSSPF
rubix:
1374192
Technical specifications
Shape of head
Fork
Weight
2.3
kg
Handle
Polyfibre Pro
See all Specifications
Product details
Technical specifications
Product details : RICHARD CARTER HEAVY FORK SOLID SOCKET X POLYFIBRE YD
Strengths
•Solid forged from one piece of steel
•Designed for breaking up uncultivated ground, hardcore and digging trenches for pipe laying
Technical specifications
Attributes
Shape of head
Fork
Weight
2.3
kg
Handle
Polyfibre Pro
Length
711
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.47
excl. VAT
/
Each
£
48.56
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX SPEC02ET BUDGET N02 OPEN SOCKET SQUARE MOUTH X ECONOMY T HANDL
HILLBRUSH PSH7W 320MM SOFT GRIP HAND SHOVEL WHITE
RICHARD CARTER GPO TRENCHING SHOVEL BS8020 INSULATED YD HANDLE
"CHARLES BENTLEY PLASTIC SNOW SHOVEL WOODEN HANDLE (16 1/2"")"
SPEAR & JACKSON ELEMENTS HAND TROWEL
RICHARD CARTER NO 2 TAPER MOUTH SOLID SOCKET X POLYFIBRE YD
R CARTER 16IN NEWCASTLE DRAINING TOOL SOLID SOCKET X POLYFIBRE YD
RICHARD CARTER 10LB RUBBER MAUL HEAD ONLY
BULLDOG POWERLITE NEWCASTLE 16 INCH DRAINER SHOVEL
RICHARD CARTER NO2 SQUARE MOUTH SOLID SOCKET X POLYFIBRE SHAFT
ECLIPSE 228BHM SOLID SOCKET SHOVEL NO.2 TAPER-MYD
HILLBRUSH SCOOP4W 260MM SEAMLESS HAND SCOOP WHITE
SPEAR & JACKSON FIBRELITE TREADED SQUARE MOUTH NO2 SHOVEL
SPEAR & JACKSON DOUBLE SHOVEL HOLER TUBULAR HANDLES
HILLBRUSH PSH2B 320MM T-GRIP SHOVEL BLUE