References
FAG:MB23
Rubix:158A6969
Manufacturer :0383838700000
EAN:4054369880533

Product details : FAG MB23 LOCKING WASHER
Tab washers MB, main dimensions to DIN 5406
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x159x159 mm |
|---|---|
| Logistic Weight | 106 g |
| Inner diameter | 115 mm |
| Outer diameter | 159 mm |
| Material | steel |
| Width | 2 mm |
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ 10 pieces
£ 91.08 incl. VAT
- Delivery usually within ( 7 ) days
