References
FAG:MB10-A
Rubix:274A7856
Manufacturer :0167331420000
EAN:4054369880205

Product details : FAG MB10-A SECURING PLATE
Securing plate MB..-A, locknut, DIN5406
Technical specifications
Attributes
| Logistic Weight | 2 g |
|---|---|
| Inner diameter | 50 mm |
| Outer diameter | 74 mm |
| Width | 1.8 mm |
Show UNSPSC/ECL@SS
£ 9.50 excl. VAT
/ 10 pieces
£ 11.40 incl. VAT
- Delivery usually within ( 7 ) days
