References
PTN:MB18
Rubix:218A1386
Manufacturer :857480
EAN:3660338127342




Documents
Product details : PTN 857480 LOCK WASHER MB18
An MB washer is mounted with a KM nut.
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 126 mm |
| Material | steel |
| Weight | 0.061 kg |
| Width | 1.75 mm |
Show UNSPSC/ECL@SS
£ 64.00 excl. VAT
/ 25 pieces
£ 76.80 incl. VAT
- Usually arrives within 14 working days
