Self-aligning ball bearing SKF 2206 E-2RS1TN9, Outer diameter: 62 mm | Width: 20 mm | Inner diameter: 30 mm

Self-aligning Ball Bearing 22.. Series

See technical information

References

SKF:2206 E-2RS1TN9
Rubix:2516427
Manufacturer :34822
EAN:7316577036575
brand logo

Technical specifications

Inner diameter30 mm
Outer diameter62 mm
Width20 mm
See all Specifications

Product details : HRA+ SELF-ALIGN. BRG 2206E-2RS1TN9:SKF


Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.

Strengths

- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction

Technical specifications


Attributes
Logistic Weight260 g
Inner diameter30 mm
Outer diameter62 mm
Width20 mm
Sealingtwo rubber seals
Bearing Clearancecn
Series22e
Materialbearing steel
Cagepolyamide
Reference speed22000 rpm
Basic static load, radial - C0r4650 N
Basic dynamic load, radial - Cr15600 N
£ 44.12 excl. VAT
/ Each
£ 52.94 incl. VAT
  • In stock: Next day delivery

Check our products from related categories