Self-aligning ball bearing FAG 2309-TVH-C3, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm
Self-aligning ball bearing
See technical informationReferences
FAG:2309-TVH-C3
Rubix:229A0433
Manufacturer :0167073620030
EAN:4012801191722

Product details : FAG 2309-TVH-C3 SELF-ALIGN. BEARING 167073620030
Self-aligning ball bearing 23..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 36x100x100 mm |
|---|---|
| Logistic Weight | 1230 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 23..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 8000 rpm |
| Basic static load, radial - C0r | 16600 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 58.66 excl. VAT
/ Each
£ 70.39 incl. VAT
- Delivery usually within ( 7 ) days
