Self-aligning ball bearing SKF 1215 K, Outer diameter: 130 mm | Width: 25 mm | Inner diameter: 75 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:1215 K
Rubix:2516417
Manufacturer :34196
EAN:7316576605031

Product details : SKF SELF ALIGNING BEARING 1215K
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 25x130x130 mm |
|---|---|
| Logistic Weight | 1309 g |
| Inner diameter | 75 mm |
| Outer diameter | 130 mm |
| Width | 25 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12 |
| Material | bearing steel |
| Cage | steel |
| Weight | 1.309 kg |
| Thickness | 25 mm |
| Reference speed | 10000 rpm |
| Precision | special |
| Basic static load, radial - C0r | 15600 N |
| Basic dynamic load, radial - Cr | 39000 N |
Show UNSPSC/ECL@SS
£ 127.08 excl. VAT
/ Each
£ 152.50 incl. VAT
- In stock: Next day delivery
