Self-aligning ball bearing SKF 2312 M/C3, Outer diameter: 130 mm | Width: 46 mm | Inner diameter: 60 mm
Self-aligning Ball Bearing
See technical informationReferences
SKF:2312 M/C3
Rubix:100A3020
Manufacturer :35905
EAN:7316576605246

Product details : SKF SELF ALIGN BEARING 2312 M/C3
Self-aligning ball bearings have two rows of balls, a common sphered raceway in the outer ring and two deep uninterrupted raceway grooves in the inner ring. They are available open or sealed. The bearings are insensitive to angular misalignment of the shaft relative to the housing, which can be caused, for example, by shaft deflection.
Strengths
- Accommodate static and dynamic misalignment
- Excellent high-speed performance
- Excellent light load performance
- Low friction
- Excellent high-speed performance
- Excellent light load performance
- Low friction
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 46x130x130 mm |
|---|---|
| Logistic Weight | 2956 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 46 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 23 |
| Material | bearing steel |
| Reference speed | 9500 rpm |
Show UNSPSC/ECL@SS
£ 663.73 excl. VAT
/ Each
£ 796.48 incl. VAT
- Delivery usually within ( 3 ) days
