Self-aligning ball bearing SNR 2306EEG15, Outer diameter: 72 mm | Width: 27 mm | Inner diameter: 30 mm
SNR - Self-Aligning Ball Bearing - 2304EEG15
See technical informationReferences
SNR:2306EEG15
Rubix:204A5878
EAN:3413520089191



Product details : SNR 2306EEG15 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, contact seals on both sides, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x27 mm |
|---|---|
| Logistic Weight | 525 g |
| Inner diameter | 30 mm |
| Outer diameter | 72 mm |
| Width | 27 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | 2300 |
| Cage | polyamide |
| Basic static load, radial - C0r | 6300 N |
| Basic dynamic load, radial - Cr | 21300 N |
Show UNSPSC/ECL@SS
£ 37.37 excl. VAT
/ Each
£ 44.84 incl. VAT
- Delivery usually within ( 3 ) days
