Self-aligning ball bearing SNR 1308, Outer diameter: 90 mm | Width: 23 mm | Inner diameter: 40 mm
SNR - Self-Aligning Ball Bearing - 1308
See technical informationReferences
SNR:1308
Rubix:204A4141
EAN:3413520315092



Product details : SNR 1308 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 723 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 1300 |
| Cage | steel |
| Reference speed | 7400 rpm |
| Basic static load, radial - C0r | 9700 N |
| Basic dynamic load, radial - Cr | 29000 N |
Show UNSPSC/ECL@SS
£ 29.53 excl. VAT
/ Each
£ 35.44 incl. VAT
- Usually arrives within 14 working days
