Self-aligning ball bearing NTN 2309SL1, Outer diameter: 100 mm | Width: 36 mm | Inner diameter: 45 mm
NTN - Self-Aligning Ball Bearing - 2309SL1
See technical informationSee documentsReferences
NTN:2309SL1
Rubix:204A5925
EAN:4547359279252



Documents
Product details : NTN 2309SL1 SELF-ALIGNING BALL BEARING
Double-row self aligning ball bearing, brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x100x36 mm |
|---|---|
| Logistic Weight | 1400 g |
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 36 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 2300 |
| Material | steel |
| Cage | brass |
| Basic static load, radial - C0r | 16700 N |
| Basic dynamic load, radial - Cr | 55000 N |
Show UNSPSC/ECL@SS
£ 144.54 excl. VAT
/ Each
£ 173.45 incl. VAT
- Delivery usually within ( 3 ) days
