NTN - Angular Contact Ball Bearing - 5310SNR
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 44.4 mm |
Logistics dimensions (L x W x H) | 110x110x44,4 mm |
---|---|
Logistic Weight | 1880 g |
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 44.4 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | 5300 |
Cage | Steel |
Usually arrives within 14 working days