References
SNR:UCT205-16
Rubix:206A1300
EAN:3413529585151




Documents
Product details : SNR UCT205-16 BEARING UNIT
Grey cast housing, radial insert ball bearing with socket set screws,seal with slinger
Technical specifications
Attributes
| Inner diameter | 52 mm |
|---|---|
| Width | 34 mm |
| Material | grey cast |
| Type | self aligning bearing unit |
| Total bearing width | 34 mm |
| Length | 97 mm |
| Series | uct |
| Inner width | 12 mm |
| Outer diameter | 25.4 mm |
| Weight | 800 kg |
Show UNSPSC/ECL@SS
£ 18.29 excl. VAT
/ Each
£ 21.95 incl. VAT
- Delivery usually within ( 3 ) days
