References
NTN:UKT207D1
Rubix:206A2425
EAN:4547359240924



Product details : NTN UKT207D1 BEARING UNIT
NTN - Bearing Unit - UKT207D1
Clamping bearing unit made of cast iron with mounting for threaded rod and nut, guide grooves on both sides, re-greasable.
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Width | 29 mm |
| Material | gray cast iron |
| Series | ukt200 |
| Outer diameter | 72 mm |
| Weight | 0 kg |
Show UNSPSC/ECL@SS
£ 29.90 excl. VAT
/ Each
£ 35.88 incl. VAT
- Usually arrives within 14 working days
