References
SNR:SUCT202CC
Rubix:205A8911
EAN:3413529552085




Product details : SNR SUCT202CC BEARING UNIT
Technical specifications
Attributes
| Inner diameter | 47 mm |
|---|---|
| Width | 31 mm |
| Outer diameter | 15 mm |
Show UNSPSC/ECL@SS
£ 73.17 excl. VAT
/ Each
£ 87.80 incl. VAT
- Usually arrives within 14 working days
