References
SNR:MUCFPL208
Rubix:205A5011
EAN:3413520461942





Technical specifications
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 102 mm |
Product details : SNR MUCFPL208 BEARING UNIT
Self-aligning bearings with a wide choice of mounting brackets, available in cast iron, stainless steel or plastic.
ONE STOP SHOP FOR ALL YOUR SELF aligning bearing needs
-Save time and money
-Find everything you need in our comprehensive range of quality products from the JIS and ISO ranges
IMPROVE YOUR RESPONSITIVITY THANKS TO SHORT DELIVERY TIMES
-Handle emergency situations
-A high level of product availability in our European distribution center enables you to handle any situation
OPTIMIZE YOUR MACHINE PERFORMANCE THANKS TO OUR COMPREHENSIVE PRODUCT EXPERTISE
-Define the most suitable bearing combinations
-Benefit from the advice of our team of highly qualified engineers for your specific applications.
ONE STOP SHOP FOR ALL YOUR SELF aligning bearing needs
-Save time and money
-Find everything you need in our comprehensive range of quality products from the JIS and ISO ranges
IMPROVE YOUR RESPONSITIVITY THANKS TO SHORT DELIVERY TIMES
-Handle emergency situations
-A high level of product availability in our European distribution center enables you to handle any situation
OPTIMIZE YOUR MACHINE PERFORMANCE THANKS TO OUR COMPREHENSIVE PRODUCT EXPERTISE
-Define the most suitable bearing combinations
-Benefit from the advice of our team of highly qualified engineers for your specific applications.
Ball bearing with stainless steel insert and thermoplastic housing with fixing screw, seal with sealing ring, food-safe grease
Strengths
One-stop JIS and ISO range
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
-Rigid stainless steel protective covers available for many bearings
-The AGR bearing insert symbolizes our commitment to performance and reliability. Developed for the agricultural machinery industry, this insert is ideal for applications where elements such as contamination by dry particles and moisture are a concern and/or high mechanical impacts are expected.
Features: Maintenance-free high-performance grease, robust contact seal, corrosion protection thanks to galvanized surfaces.
Applications
Offering exceptional value for money, SNR's range of self-aligning bearings provides solutions for a wide range of applications including: agricultural machinery, food and beverage processing, materials handling, packaging machinery, conveyor systems and many more.
SNR's portfolio offers you all the products you need for every stage of your production.
SNR's portfolio offers you all the products you need for every stage of your production.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Width | 49.2 mm |
| Fixation centre-to-centre distance | 102 mm |
| Material | thermoplastic |
| Series | mucfpl200 |
| Number of holes | 4 |
| Basic static load, radial - C0r | 14300 N |
| Basic dynamic load, radial - Cr | 24900 N |
| Outer diameter | 80 mm |
| Weight | 0.97 kg |
Show UNSPSC/ECL@SS
£ 72.96 excl. VAT
/ Each
£ 87.55 incl. VAT
- Delivery usually within ( 3 ) days