References
NTN:SM-UCFL212D1
Rubix:205A8368
EAN:4547359186833



Product details : NTN SM-UCFL212D1 BEARING UNIT
NTN - Bearing Unit - SM-UCFL212D1
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Width | 65.1 mm |
| Series | ucfl200 |
| Number of holes | 2 |
| Outer diameter | 110 mm |
| Weight | 4000 kg |
Show UNSPSC/ECL@SS
£ 81.54 excl. VAT
/ Each
£ 97.85 incl. VAT
- Delivery usually within ( 3 ) days
