References
SNR:SESP209CCE
Rubix:205A8120
Manufacturer :SESP.209.CCE
EAN:3413529549214




Technical specifications
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
Product details : SNR SESP209CCE BEARING UNIT
Stainless steel housing, stainless steel bearing insert with eccentric clamping ring, single-lip seal, food-grade grease
NIRO pedestal bearing unit with 2 elongated holes for mounting, re-greasable, NIRO insert with one-sided extended inner ring and eccentric locking ring fastening on the shaft, one closed protective cap/1 non-sealed protective cap made of NIRO.
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Fixation centre-to-centre distance | 146 mm |
| Shaft Height | 54 mm |
| Material | stainless steel |
| Total bearing width | 43.7 mm |
| Outer diameter | 85 mm |
| Clamping | 9.5 mm |
| Diameter of fixation holes | 17 mm |
| Mounting typ | sole (foot) mounting |
| Height | 54 mm |
| Length | 190 mm |
| Sealing | single-lip seal (silicone seal available) |
| Lubrication | pre-lubricated with food-grade grease |
| Series | sesp200 |
| Weight | 2.67 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 20800 N |
| Basic dynamic load, radial - Cr | 25700 N |
| Width | 30.2 mm |
Show UNSPSC/ECL@SS
£ 177.28 excl. VAT
/ Each
£ 212.74 incl. VAT
- Usually arrives within 14 working days