References
SNR:ESPG201
Rubix:205A2646
Manufacturer :ESPG.201
EAN:3413529506583




Technical specifications
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 38 mm |
| Shaft Height | 30.2 mm |
Product details : SNR ESPG201 BEARING UNIT
grey cast housing, radial insert ball bearing with eccentric locking collar,single lip seal
Technical specifications
Attributes
| Inner diameter | 12 mm |
|---|---|
| Fixation centre-to-centre distance | 38 mm |
| Shaft Height | 30.2 mm |
| Material | grey cast iron |
| Total bearing width | 6.5 mm |
| Outer diameter | 40 mm |
| Clamping | 30 mm |
| Diameter of fixation holes | 6.5 mm |
| Mounting typ | tapped-base pillow block (relubricatable) |
| Height | 30.2 mm |
| Length | 55 mm |
| Sealing | uszczelnienie z jedną wargą po obu stronach (nbr) z osłoną odśrodkową (g2) |
| Lubrication | relubricatable (bearing insert pre-greased; g2 re-lubrication provision) |
| Series | espg200 |
| Weight | 0.34 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 4780 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Width | 19 mm |
Show UNSPSC/ECL@SS
£ 34.86 excl. VAT
/ Each
£ 41.83 incl. VAT
- Usually arrives within 14 working days