SNR ESPE209 BEARING UNIT

Self-aligning bearing

See technical informationSee documents
References
SNR:ESPE209
Rubix:205A2616
EAN:3413529529889
brand logo
Technical specifications
Inner diameter45 mm
Fixation centre-to-centre distance150 mm
Shaft Height54 mm
See all Specifications
Documents

Product details : SNR ESPE209 BEARING UNIT


cast iron housing, radial insert ball bearing with eccentric ring, single-lip seal

Technical specifications


Attributes
Logistics dimensions (L x W x H)200x115x62 mm
Logistic Weight2248 g
Inner diameter45 mm
Fixation centre-to-centre distance150 mm
Shaft Height54 mm
Materialcast iron housing with chrome steel bearing insert (100cr6)
Total bearing width43.7 mm
Outer diameter85 mm
Clamping11 mm
Diameter of fixation holes14 mm
Mounting typpillow block (foot-mounted, 2-bolt)
Height52.4 mm
Length197.5 mm
Sealinguszczelnienie z jedną wargą
Lubricationfactory-filled grease; relubrication via r1/8 grease nipple
Seriesespe200
Weight2.19 kg
Number of holes2
Basic static load, radial - C0r20800 N
Basic dynamic load, radial - Cr31850 N
Width30.2 mm
Show UNSPSC/ECL@SS
£ 30.01 excl. VAT
/ Each
£ 36.01 incl. VAT
  • Delivery usually within ( 3 ) days