References
NSK:UCP204D1
Rubix:399A6308
Manufacturer :UCP204D1 N
EAN:00029176543524


Technical specifications
| Inner diameter | 20 mm |
|---|---|
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
Product details : NSK UCP204D1 PILLOW BLOCK HOUSED UNITS
Pillow block unit NSK
Applications
Normal Engineering Bearing Applications
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Inner diameter | 20 mm |
| Fixation centre-to-centre distance | 95 mm |
| Shaft Height | 33.3 mm |
| Material | cast iron (housing), steel bearing insert |
| Total bearing width | 31 mm |
| Outer diameter | 95 mm |
| Clamping | 12.7 mm |
| Diameter of fixation holes | 13 mm |
| Mounting typ | 2-bolt base |
| Height | 65 mm |
| Length | 127 mm |
| Sealing | sealed bearing insert (single-lip contact seals, both sides) |
| Lubrication | grease, re-lubricatable (grease nipple provided) |
| Series | ucp200 series |
| Weight | 0.66 kg |
| Number of holes | 2 |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Width | 127 mm |
Show UNSPSC/ECL@SS
£ 20.09 excl. VAT
/ Each
£ 24.11 incl. VAT
- Usually arrives within 14 working days